Zoro Homepage

Compressor New/Sanden 7 New Compressor, 168515

  • Mfr # 168515

  • Zoro # G5274898


original price: $286.99
10% off
new price: $257.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
SD7B10
Type
Sanden/Sankyo
Distance From Clutch To Mounting Flange
1.000 IN
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168515
Zoro #
G5274898
UPC #
96361623354
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.41 in

Details

Includes
Clutch Included
Compressor Type
SD7B10
Type
Sanden/Sankyo
Distance From Clutch To Mounting Flange
1.000 IN
O-Ring A Quantity
1
Connector Gender
Male
Compatible Refrigerant Oil Type
PAG 100
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Terminal Type
Bullet
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Oil Filled
Included
Suction Port Type
O-Ring
Coil Voltage
12 2H
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.