
Compressor New/Seltec Tm
Mfr # 68322
Zoro # G200551934
original price: $345.99
5% off
new price: $325.99
/ea
Free Shipping & Returns
Key Features
Refrigerant Type
R-134a or R1234yf
Compressor Type
7SAS18H
Includes
Clutch Included
Type
Nippondenso
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68322
Zoro #
G200551934
UPC #
96361683228
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.94 in
Details
Refrigerant Type
R-134a or R1234yf
Compressor Type
7SAS18H
Includes
Clutch Included
Type
Nippondenso
Oil Filled
Included
O-Ring A Quantity
1
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Electronic Control Valve
Yes
Mounting Type
3 Tangent
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.000 IN
O-Ring B Quantity
1
Terminal Type
Pin
Pulley Belt Type
Serpentine
Description
Compressor New/Seltec Tm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.