
COOLANT OUTLET WITH THERMOSTT AND HOUSNG
Mfr # 86176
Zoro # G702159249
original price: $125.99
8% off
new price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Type
Outlet and Thermostat Housing Kit
Overall Height
4.4 in
Thermostat Included
Included
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86176
Zoro #
G702159249
UPC #
96361075252
Country of Origin
Unknown
Dimensions
Overall Height
4.4 in
Inlet Dia.
1.5 in
Details
Material
Plastic
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included
Gasket / Seals
Not Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.