
COOLANT OUTLET WITH THERMOSTT AND HOUSNG
Mfr # 86183
Zoro # G802159187
original price: $129.99
10% off
new price: $116.99
/ea
Free Shipping & Returns
Key Features
Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Overall Height
6.480 in
Inlet Dia.
1.500 in
Thermostat Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86183
Zoro #
G802159187
UPC #
96361086289
Country of Origin
Unknown
Dimensions
Overall Height
6.480 in
Inlet Dia.
1.500 in
Mnt Flange Width
2.04 in
Details
Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Thermostat Included
Included
Gasket / Seals
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.