
COOLANT OUTLET WITH THERMOSTT AND HOUSNG
Mfr # 86202
Zoro # G802159248
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Overall Height
5.750 in
Thermostat Included
Included
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86202
Zoro #
G802159248
UPC #
96361091696
Country of Origin
Unknown
Dimensions
Overall Height
5.750 in
Inlet Dia.
1.420 in
Mnt Flange Width
2.04 in
Details
Type
Outlet and Thermostat Housing Kit
Material
Aluminum
Thermostat Included
Included
Gasket / Seals
Included
Mount Hole Qty
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.