Zoro Homepage

Denso 10P15C Compressor W/ Clutch

  • Mfr # 58322

  • Zoro # G300552299


original price: $579.99
10% off
new price: $521.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10P15C
Includes
Clutch Included
Type
Nippondenso
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58322
Zoro #
G300552299
UPC #
96361583221
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
10P15C
Includes
Clutch Included
Type
Nippondenso
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Terminal Type
Spade
Oil Filled
Included
Compressor Head Type
Small
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.2 IN
Pulley Belt Type
Serpentine
Switch Service Port
w/ Switch Port
O-Ring A Quantity
4
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring

Description

Denso 10P15C Compressor W/ Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.