Zoro Homepage

Denso 10P17C Compressor W/Clutch

  • Mfr # 58338

  • Zoro # G700552233


original price: $404.99
6% off
new price: $378.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Features
Includes
Speed Sensor
Compressor Type
10P17C
Suction Port Type
Pad Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58338
Zoro #
G700552233
UPC #
96361583382
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 IN

Details

Type
Nippondenso
Features
Includes
Speed Sensor
Compressor Type
10P17C
Suction Port Type
Pad Mount
Coil Voltage
12 2H
O-Ring A Quantity
4
Pulley Belt Type
V-Belt
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Clutch Included
Included
Discharge Port Type
Pad Mount
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Mounting Type
Tangent Mount
Switch Type
RPM Sensor
Distance From Clutch To Mounting Flange
2.3 IN
Terminal Type
Bullet
Pulley Groove Quantity
1

Description

Denso 10P17C Compressor W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.