
Denso 10Pa15C Compressor W/ Clutch
Mfr # 58334
Zoro # G800552218
original price: $477.99
8% off
new price: $438.99
/ea
Free Shipping & Returns
Key Features
Includes
Speed Sensor
Compressor Type
10PA15C
Type
Nippondenso
Features
Switch Type
RPM Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58334
Zoro #
G800552218
UPC #
96361583344
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 IN
Details
Includes
Speed Sensor
Compressor Type
10PA15C
Type
Nippondenso
Features
Switch Type
RPM Sensor
Compressor Head Type
Small
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.2 IN
Mounting Type
Tangent Mount
Oil Filled
Not Included
Refrigerant Type
R134a
Terminal Type
Bullet
O-Ring A Quantity
1
Pulley Groove Quantity
6
Coil Clock Position
1 Wire Lead
Clutch Included
Included
Discharge Port Type
Pad Mount
Suction Port Type
Pad Mount
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Description
Denso 10Pa15C Compressor W/ Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.