
Denso 6Seu14C Compressor W/ Clutch
Mfr # 198378
Zoro # G900551906
original price: $426.99
7% off
new price: $393.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU14C
Coil Voltage
12 2H
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198378
Zoro #
G900551906
UPC #
96361624092
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.94 in
Details
Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU14C
Coil Voltage
12 2H
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Coil Type
Coil Less
Pulley Belt Type
Serpentine
Switch Type
Heat Switch
Refrigerant Type
R134a
O-Ring C Quantity
1
O-Ring A Quantity
1
Terminal Type
Pin
Mounting Type
3 Tangent One on Rear Head
Distance From Clutch To Mounting Flange
1.23 IN
ECV Harness Connector
Compressor SE35F, Vehicle SE35M
Oil Filled
Included
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Electronic Control Valve
Yes
Description
Denso 6Seu14C Compressor W/ Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.