Zoro Homepage

Denso Tse14C Compressor W/ Clutch

  • Mfr # 178322

  • Zoro # G300552046


original price: $441.99
9% off
new price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
TSE14C
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178322
Zoro #
G300552046
UPC #
96361624078
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.73 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
TSE14C
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Terminal Type
Pin
Oil Filled
Included
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
1.59 IN
Coil Clock Position
1 Wire Lead
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Switch Included
Control Valve
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Coil Voltage
12 2H
Electronic Control Valve
Yes
Mounting Type
Tangent Mount

Description

Denso Tse14C Compressor W/ Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.