Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Bag Kit, 83396

  • Mfr # 83396

  • Zoro # G3552662


original price: $26.89
8% off
new price: $24.55
/ea

Key Features

Color
White
Material
Cloth
Type
Desiccant Bag Kit
Outside Diameter
1.000 in
Desiccant Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83396
Zoro #
G3552662
UPC #
96361094291
Country of Origin
Unknown

Dimensions

Outside Diameter
1.000 in
Desiccant Length
12 in

Details

Color
White
Material
Cloth
Type
Desiccant Bag Kit
Gasket / Seals
Included
Universal Or Specific Fit
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.