Zoro Homepage

Discharge Line Hose Assembly, 66136

  • Mfr # 66136

  • Zoro # G800622027


original price: $25.49
6% off
new price: $23.75
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Bracket
w/o Bracket
Switch Port Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66136
Zoro #
G800622027
UPC #
96361102187
Country of Origin
Unknown

Dimensions

Swch Port Trd Size
M10 x 1.25

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Bracket
w/o Bracket
Switch Port Quantity
1
Switch Service Port
w/ Switch Port
Component Type
Discharge Line
O-Ring A Quantity
1
Suction End Type
P-Nut Fitting
O-Ring B Quantity
2
System Pressure
High Pressure

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.