
Discharge Line Hose Assembly, 66138
Mfr # 66138
Zoro # G9333078
product price: $21.99
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
O-Ring B Quantity
1
O-Ring A Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66138
Zoro #
G9333078
UPC #
96361101852
Country of Origin
Unknown
Dimensions
Switch Port Size
M10x1.250
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
O-Ring B Quantity
1
O-Ring A Quantity
2
Refrigerant Type
R134a, R1234yf
System Pressure
High Pressure
Suction End Type
P-Nut Fitting
Switch Port Quantity
1
Component Type
Discharge Line
Switch Service Port
w/ Switch Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.