Zoro Homepage

Discharge Line Hose Assembly, 66163

  • Mfr # 66163

  • Zoro # G400558894


original price: $28.99
6% off
new price: $27.15
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring A Quantity
2
Bracket
w/ Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66163
Zoro #
G400558894
UPC #
96361106093
Country of Origin
Unknown

Dimensions

Swch Port Trd Size
M10 x 1.25

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring A Quantity
2
Bracket
w/ Bracket
Switch Service Port
w/ Switch Port
System Pressure
High Pressure
Switch Port Quantity
1
Component Type
Discharge Line
Suction End Type
P-Nut Fitting

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.