Zoro Homepage

Discharge Line Hose Assembly, 66164

  • Mfr # 66164

  • Zoro # G200622177


product price: $26.15
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Swch Port Trd Size
M10-1.25
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66164
Zoro #
G200622177
UPC #
96361101869
Country of Origin
Unknown

Dimensions

Swch Port Trd Size
M10-1.25

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Service Port
w/ Switch Port
Switch Port Quantity
1
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Component Type
Discharge Line
Bracket
w/o Bracket
System Pressure
High Pressure

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.