
Discharge Line Hose Assembly, 66209
Mfr # 66209
Zoro # G800558890
original price: $23.99
5% off
new price: $22.65
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Service Port
w/ Switch Port
Svc Port High Side
High Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66209
Zoro #
G800558890
UPC #
96361117266
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Service Port
w/ Switch Port
Svc Port High Side
High Side
Component Type
Discharge Line
Suction End Type
P-Nut Fitting
System Pressure
High Pressure
Bracket
w/o Bracket
O-Ring A Quantity
2
Service Port Qty
1
Description
Discharge Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.