Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Line Hose Assembly, 66211

  • Mfr # 66211

  • Zoro # G300558871


original price: $28.39
10% off
new price: $25.55
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Svc Port High Side
High Side
Service Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66211
Zoro #
G300558871
UPC #
96361117242
Country of Origin
Unknown

Dimensions

Service Port Size
16 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Svc Port High Side
High Side
Switch Service Port
w/o Switch Port
Service Port Qty
1
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
Component Type
Discharge Line
System Pressure
High Pressure
O-Ring A Quantity
2

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.