Zoro Homepage

Discharge Line Hose Assembly, 66215

  • Mfr # 66215

  • Zoro # G100558927


original price: $28.15
9% off
new price: $25.35
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66215
Zoro #
G100558927
UPC #
96361118423
Country of Origin
Unknown

Dimensions

Service Port Size
16 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Service Port Qty
1
Switch Service Port
w/o Switch Port
Svc Port High Side
High Side
System Pressure
High Pressure
Suction End Type
P-Nut Fitting
Component Type
Discharge Line
Bracket
w/o Bracket

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.