
Discharge Line Hose Assembly, 66216
Mfr # 66216
Zoro # G700559010
product price: $23.65
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Service Port Qty
1
Component Type
Discharge Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66216
Zoro #
G700559010
UPC #
96361117297
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Service Port Qty
1
Component Type
Discharge Line
Svc Port High Side
High Side
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
System Pressure
High Pressure
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting
Description
Discharge Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.