
Discharge Line Hose Assembly, 66226
Mfr # 66226
Zoro # G600559165
original price: $23.15
9% off
new price: $20.85
/eaKey Features
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Service Port Qty
1
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66226
Zoro #
G600559165
UPC #
96361117358
Country of Origin
Unknown
Dimensions
Service Port Size
16mm
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Service Port Qty
1
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
Suction End Type
P-Nut Fitting
System Pressure
High Pressure
Svc Port High Side
High Side
Component Type
Discharge Line
O-Ring C Quantity
2
Description
Discharge Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.