Zoro Homepage

Discharge Line Hose Assembly, 66361

  • Mfr # 66361

  • Zoro # G500558077


original price: $32.15
9% off
new price: $28.99
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Svc Port High Side
High Side
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66361
Zoro #
G500558077
UPC #
96361116498
Country of Origin
Unknown

Dimensions

Service Port Size
16 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Svc Port High Side
High Side
Bracket
w/o Bracket
System Pressure
High Pressure
Service Port Qty
1
O-Ring A Quantity
2
Component Type
Discharge Line
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port

Description

Discharge Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.