
DISCHARGE LINE HOSE ASSEMBLY
Mfr # 66448
Zoro # G402147249
original price: $35.15
8% off
new price: $31.99
/eaKey Features
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66448
Zoro #
G402147249
UPC #
96361141964
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Component Type
Discharge Line
Bracket
w/o Bracket
O-Ring A Quantity
2
System Pressure
High Pressure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.