
Discharge Line Hose Assembly, 66481
Mfr # 66481
Zoro # G900559254
original price: $32.49
6% off
new price: $30.39
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66481
Zoro #
G900559254
UPC #
96361118225
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Bracket
w/o Bracket
Component Type
Discharge Line
System Pressure
High Pressure
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Description
Discharge Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.