
DISCHARGE LINE HOSE ASSEMBLY
Mfr # 66495
Zoro # G202147227
original price: $40.99
8% off
new price: $37.35
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Component Type
Discharge Line
Svc Port High Side
High Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66495
Zoro #
G202147227
UPC #
96361118324
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Component Type
Discharge Line
Svc Port High Side
High Side
System Pressure
High Pressure
O-Ring A Quantity
2
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
Suction End Type
P-Nut Fitting
Service Port Qty
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.