
Discharge Line Hose Assembly, 66583
Mfr # 66583
Zoro # G300559311
product price: $17.49
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Port Size
M11X1.0
O-Ring A Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66583
Zoro #
G300559311
UPC #
96361125261
Country of Origin
Unknown
Dimensions
Switch Port Size
M11X1.0
Swch Port Trd Size
M11x1.0
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring A Quantity
2
Switch Port Quantity
1
Component Type
Discharge Line
Bracket
w/o Bracket
Suction End Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
System Pressure
High Pressure
Description
Discharge Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.