
Discharge & Suction Line Hose Assembly, 66044
Mfr # 66044
Zoro # G9340881
product price: $71.29
/eaKey Features
Type
Discharge & Suction Line
Includes
Fittings Included
Material
Aluminum / Rubber
Suction End Style
P-Nut Fitting
Suction End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66044
Zoro #
G9340881
UPC #
96361087347
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Includes
Fittings Included
Material
Aluminum / Rubber
Suction End Style
P-Nut Fitting
Suction End Type
P-Nut Fitting
Manifold
Yes
Suction End
0.693 in
Refrigerant Type
R134a
Bracket
w/ Bracket
Switch Service Port
w/ Switch Port
O-rings Included
Included
Discharge End
0.460 in
Discharge End Type
P-Nut Fitting
Discharge End Style
P-Nut Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.