Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge & Suction Line Hose Assembly, 66104

  • Mfr # 66104

  • Zoro # G9347026


product price: $53.55
/ea

Key Features

Type
Discharge & Suction Line
Includes
Fittings Included
Material
Aluminum / Rubber
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66104
Zoro #
G9347026
UPC #
96361087316
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Includes
Fittings Included
Material
Aluminum / Rubber
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port
Suction End Style
Female O-Ring
Refrigerant Type
R134a
O-rings Included
Included
Discharge End Type
Female O-Ring
Manifold
Yes
Discharge End Style
Female O-Ring
Suction End Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.