
Discharge & Suction Line Hose Assembly, 66105
Mfr # 66105
Zoro # G900622149
original price: $53.75
7% off
new price: $49.99
/eaKey Features
Type
Discharge & Suction Line
Includes
Fittings Included; O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Suction End Type
Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66105
Zoro #
G900622149
UPC #
96361087309
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Includes
Fittings Included; O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Suction End Type
Springlock
Discharge End Style
Springlock
Discharge End Type
Springlock
Bracket
w/o Bracket
Suction End Style
Springlock
Switch Service Port
w/o Switch Port
Manifold
Yes
Description
Discharge & Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.