
Discharge & Suction Line Hose Assembly, 66106
Mfr # 66106
Zoro # G700558563
original price: $64.25
7% off
new price: $59.15
/eaKey Features
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Switch Included
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66106
Zoro #
G700558563
UPC #
96361102330
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Switch Included
yes
Discharge End Style
Male Insert O-Ring
Suction End Type
Male O-ring
Bracket
w/o Bracket
Discharge End Type
Female O-Ring
Suction End Style
Male Insert O-Ring
Switch Service Port
w/ Switch Port
Manifold
Yes
Description
Discharge & Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.