Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge & Suction Line Hose Assembly, 66152

  • Mfr # 66152

  • Zoro # G100622147


original price: $66.69
10% off
new price: $59.99
/ea

Key Features

Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R1234yf
Switch Included
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66152
Zoro #
G100622147
UPC #
96361101586
Country of Origin
Unknown

Details

Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R1234yf
Switch Included
yes
O-Ring A Quantity
2
Discharge End Style
P-Nut Fitting
O-Ring B Quantity
2
Manifold
Yes
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Suction End Style
Male P-Nut Fitting
Suction End Type
P-Nut Fitting
Discharge End Type
P-Nut Fitting

Description

Discharge & Suction Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.