
DISCHARGE & SUCTION LINE HOSE ASSEMBLY
Mfr # 66156
Zoro # G802147238
original price: $97.55
7% off
new price: $90.68
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Switch Service Port
w/ Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66156
Zoro #
G802147238
UPC #
96361111110
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Switch Service Port
w/ Switch Port
Bracket
w/o Bracket
O-Ring C Quantity
1
O-Ring E Quantity
2
O-Ring B Quantity
1
O-Ring D Quantity
2
O-Ring A Quantity
1
Suction End Type
Female O-Ring
Discharge End Type
Female O-Ring
Discharge End Style
Female O-Ring
Manifold
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.