
Discharge & Suction Line Hose Assembly, 66197
Mfr # 66197
Zoro # G500559012
original price: $69.49
9% off
new price: $62.55
/eaKey Features
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Suction End Style
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66197
Zoro #
G500559012
UPC #
96361116092
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Suction End Style
P-Nut Fitting
O-Ring B Quantity
1
O-Ring A Quantity
2
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
Discharge End Style
P-Nut Fitting
Manifold
Yes
Suction End
0.693 in
Discharge End
0.461 in
Suction End Type
P-Nut Fitting
O-Ring C Quantity
1
Discharge End Type
P-Nut Fitting
Description
Discharge & Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.