
Dodge 98-60/Jeep 98-91 Tran Cool Kit, 53011
Mfr # 53011
Zoro # G3551743
product price: $13.75
/eaKey Features
Width
3.875 in
Height
5.750 in
Material
Steel
Type
Transmission
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53011
Zoro #
G3551743
UPC #
96361530119
Country of Origin
Unknown
Dimensions
Width
3.875 in
Height
5.750 in
Details
Material
Steel
Type
Transmission
Finish
Gold
Connector Shape
Round
Bracket
w/o Bracket
Item Included C Desc
Hose Clamps
Outlet Gender
Male
Inlet Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.