Zoro Homepage

Dodge Caliber 12-09/Jeep Compass 13-09-P

  • Mfr # 158388

  • Zoro # G900558998


original price: $395.99
9% off
new price: $356.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU16C
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158388
Zoro #
G900558998
UPC #
96361622128
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU16C
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
O-Ring A Quantity
1
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
0.73 IN
Terminal Type
Pin
Mounting Type
Tangent Mount
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Electronic Control Valve
Yes
Suction Port Type
O-Ring
O-Ring B Quantity
1

Description

Dodge Caliber 12-09/Jeep Compass 13-09-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.