Dodge Caravan/Gr Caravan 96-Dak 03-92-Du Cool Temp Sensr, 36457

  • Mfr # 36457

  • Zoro # G1627601


product price: $15.99
/ea

Key Features

Number of Wires
2
Type
Coolant Temp Sensor
Material
Brass
Thread Dia.
Female
Fitting Thread Size
1/8" Pipe (13/32 x 27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36457
Zoro #
G1627601
UPC #
96361364578
Country of Origin
Unknown

Dimensions

Thread Dia.
Female
Fitting Thread Size
1/8" Pipe (13/32 x 27)

Details

Number of Wires
2
Type
Coolant Temp Sensor
Material
Brass
Connector Shape
Rectangular
Fitting Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.