Zoro Homepage

Dodge Challenger 74-71-Coronet 74-71-Dar Blower Motor, 35565

  • Mfr # 35565

  • Zoro # G1686943


product price: $57.29
/ea

Key Features

Voltage
12
Material
Metal
Shaft Type
D-Shaped
Mount Type
OE Mount
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35565
Zoro #
G1686943
UPC #
96361355651
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Shaft Length
1.375 IN
Motor Length
4.56 IN
Motor Diameter
3.250 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Shaft Type
D-Shaped
Mount Type
OE Mount
Vented
Vented
Cage Wheel Included
w/o Wheel
Rotation
CW
Flanged End
Yes
Number of terminals
Connector Not Included
Terminal Type
2 Lead Wires
Shaft Shape
D-Shaped

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.