
Dodge Colt 94/Eagle Summit 96-94/Mitsubi New Compressor, 68492
Mfr # 68492
Zoro # G5342229
original price: $378.99
10% off
new price: $340.99
/ea
Free Shipping & Returns
Key Features
Type
Mitsubishi
Includes
Clutch Included
Compressor Type
MSC90C
O-Ring A Quantity
1
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68492
Zoro #
G5342229
UPC #
96361684928
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.625 in
Details
Type
Mitsubishi
Includes
Clutch Included
Compressor Type
MSC90C
O-Ring A Quantity
1
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Pulley Belt Type
V-Belt
Discharge Port Type
O-Ring
Switch Type
Heat Switch
O-Ring B Quantity
1
Coil Voltage
12 2H
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Terminal Type
Pin
Oil Filled
Included
Distance From Clutch To Mounting Flange
3.000 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.