Zoro Homepage

Dodge Conquest 86-85/Toy Pu-Standard 88-

  • Mfr # 68303

  • Zoro # G000559918


original price: $448.99
6% off
new price: $420.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Tangent Mount
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10p13C
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68303
Zoro #
G000559918
UPC #
96361683037
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.625 in

Details

Mounting Type
Tangent Mount
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10p13C
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
V-Belt
Oil Filled
Included
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Terminal Type
Spade
Distance From Clutch To Mounting Flange
1.69 IN
O-Ring A Quantity
4

Description

Dodge Conquest 86-85/Toy Pu-Standard 88-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.