
Dodge Dak 04-97-Durango 03-98-Van- 03-93 Fan Clutch, 36715
Mfr # 36715
Zoro # G5627488
product price: $50.85
/eaKey Features
Height
2.95 in
Material
Aluminum
Type
Thermal
Diameter
7.2 in
Electronic Clutch
Non Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36715
Zoro #
G5627488
UPC #
96361367159
Country of Origin
Unknown
Dimensions
Height
2.95 in
Diameter
7.2 in
Pilot Depth
0.7 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Details
Material
Aluminum
Type
Thermal
Electronic Clutch
Non Electronic
Rotation
REV
Mounting Hole Quantity
4
Clutch Type
C - Heavy Duty
Distance From Clutch To Mounting Flange
1.25 IN
Bolt Hole Quantity
4
Mounting Type
HEX
Bolt Thread
5/16-18 Hole
Fan Bolt Circle
3.25 in
Bolt Quantity
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.