Zoro Homepage

DODGE DAK 11-05/MITSUBISHI RAIDER 09-06

  • Mfr # 46045

  • Zoro # G202154461


product price: $62.89
/ea

Key Features

Diameter
6.45 in
Type
Thermal
Material
Aluminum
Overall Height
3.27 in
Mount Dia.
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46045
Zoro #
G202154461
UPC #
96361460454
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
3.27 in
Mount Dia.
1.44 in
Pilot Dia.
1.18 in
Clutch Maximum Diameter
6.45 IN
Pilot Depth
0.7 in

Details

Type
Thermal
Material
Aluminum
Distance From Clutch To Mounting Flange
1.25 in
Mounting Hole Quantity
4
Bolt Thread
5/16-18 Hole
Fan Bolt Circle
3.25 in
Electronic Clutch
Non Electronic
Clutch Type
D - Severe Duty & Truck Fan Drive
Bolt Quantity
4
Bolt Hole Quantity
4
Mounting Type
HEX
Rotation
REV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.