Dodge Dak 11-05/Mitsubishi Raider 10-06 Blower Motor, 75819

  • Mfr # 75819

  • Zoro # G1702720


original price: $61.49
9% off
new price: $55.35
/ea

Key Features

Voltage
12
Material
Plastic
Wheel Height
3.000 in
Connector Quantity
1
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75819
Zoro #
G1702720
UPC #
96361758193
Country of Origin
Unknown

Dimensions

Wheel Height
3.000 in
Wheel Dia.
5.750 in
Motor Diameter
3.19 IN
Shaft Length
2.000 IN
Motor Length
3.56 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Connector Quantity
1
Number of terminals
2
Connector Gender
Female
Flanged End
Yes
Terminal Type
Lead Wire
Mount Type
OE Mount
Vented
Vented
Rotation
CW
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.