Zoro Homepage

DODGE DAK 91-90/FORD BRONCO 96-88-E SER

  • Mfr # 36951

  • Zoro # G702154480


product price: $67.49
/ea

Key Features

Type
Thermal
Diameter
6.45 in
Material
Aluminum
Overall Height
3.83 in
Pilot Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36951
Zoro #
G702154480
UPC #
96361369511
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
3.83 in
Pilot Dia.
0.63 in
Pilot Depth
0.63 in
Clutch Maximum Diameter
6.45 IN
Mount Dia.
2.58 in

Details

Type
Thermal
Material
Aluminum
Bolt Hole Quantity
4
Distance From Clutch To Mounting Flange
1.8 in
Mounting Type
Flange
Fan Bolt Circle
3.25 in
Mounting Hole Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Rotation
REV
Electronic Clutch
Non Electronic
Bolt Thread
5/16-18 Hole
Bolt Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.