Dodge Dak 96-92-Durango 03-00-Pu-/Ramcha Fan Clutch, 36933

  • Mfr # 36933

  • Zoro # G5624137


product price: $65.59
/ea

Key Features

Material
Aluminum
Diameter
6.45 in
Height
3.27 in
Type
Thermal
Distance From Clutch To Mounting Flange
1.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36933
Zoro #
G5624137
UPC #
96361369337
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Height
3.27 in
Pilot Dia.
1.18 in
Pilot Depth
0.7 in
Mount Dia.
1.44 in

Details

Material
Aluminum
Type
Thermal
Distance From Clutch To Mounting Flange
1.25 IN
Rotation
REV
Bolt Quantity
4
Bolt Hole Quantity
4
Electronic Clutch
Non Electronic
Mounting Hole Quantity
4
Bolt Thread
5/16-18 Hole
Fan Bolt Circle
3.25 in
Mounting Type
HEX
Clutch Type
D - Severe Duty & Truck Fan Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.