
Dodge Dakota 01 Hose Assembly, 55961
Mfr # 55961
Zoro # G9350526
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-Ring B Quantity
1
Discharge End Type
Male P-Nut
O-Ring C Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55961
Zoro #
G9350526
UPC #
96361001299
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-Ring B Quantity
1
Discharge End Type
Male P-Nut
O-Ring C Quantity
1
Switch Service Port
w/o Switch Port
Suction End Type
Male P-Nut
Manifold
Yes
Service Port Type
R134a Quick Disconnect
Suction End Style
Capture O-Ring
Refrigerant Type
R12
O-rings Included
Seal Included
O-Ring A Quantity
2
Discharge End Style
Capture O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.