Zoro Homepage

Dodge Dakota 02-98-Durango 03-98 Pressure Switch, 20971

  • Mfr # 20971

  • Zoro # G8881499


product price: $52.95
/ea

Key Features

Type
Low Cut-Out
Color
Gray
Material
Plastic / Metal
Fitting Gender
Male
Operate Psi Low Off
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20971
Zoro #
G8881499
UPC #
96361209718
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M12 x 1.50

Details

Type
Low Cut-Out
Color
Gray
Material
Plastic / Metal
Fitting Gender
Male
Operate Psi Low Off
12
Number of terminals
2
Connector Shape
Rectangular
Operate Psi Low On
19
Mounting Location
System Mounted
Comp Open/closed
Open
Item Included A Qty.
1
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.