Zoro Homepage

DODGE DAKOTA 03-02

  • Mfr # 56014

  • Zoro # G202152191


original price: $72.65
7% off
new price: $66.85
/ea

Key Features

Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56014
Zoro #
G202152191
UPC #
96361001305
Country of Origin
Unknown

Details

Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
O-Ring A Quantity
2
Discharge End Style
Capture O-Ring
O-Ring B Quantity
1
O-Ring C Quantity
1
Service Port Type
R134a Quick Disconnect
Manifold
Yes
Suction End Style
Capture O-Ring
Discharge End Type
Male P-Nut
Suction End Type
Male P-Nut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.