Dodge Dakota 04-00-Durango 04-00 Cool Filler Nec, 85324

  • Mfr # 85324

  • Zoro # G1633938


original price: $23.15
5% off
new price: $21.79
/ea

Key Features

Type
Coolant Filler Neck
Material
Thermoplastic
Clamps Included
Included
Mounting Hardware Included
Not Included
Outlet Dia.
1.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85324
Zoro #
G1633938
UPC #
96361853249
Country of Origin
Unknown

Dimensions

Outlet Dia.
1.502 in

Details

Type
Coolant Filler Neck
Material
Thermoplastic
Clamps Included
Included
Mounting Hardware Included
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.