Zoro Homepage

Dodge Dakota 04 Fan Clutch, 46007

  • Mfr # 46007

  • Zoro # G5627941


product price: $45.15
/ea

Key Features

Height
3.31 in
Diameter
5.99 in
Type
Thermal
Material
Aluminum
Mount Dia.
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46007
Zoro #
G5627941
UPC #
96361460072
Country of Origin
Unknown

Dimensions

Height
3.31 in
Diameter
5.99 in
Mount Dia.
1.44 in
Pilot Dia.
1.18 in
Pilot Depth
0.7 in

Details

Type
Thermal
Material
Aluminum
Clutch Type
B - Non-Thermal & Std Thermal
Mounting Hole Quantity
4
Bolt Hole Quantity
4
Distance From Clutch To Mounting Flange
1.75 IN
Rotation
REV
Bolt Thread
5/16-18 Hole
Bolt Quantity
4
Mounting Type
HEX
Fan Bolt Circle
3.25 in
Electronic Clutch
Non Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.