Zoro Homepage

Dodge Dakota 93-92 Hose Assembly, 55756

  • Mfr # 55756

  • Zoro # G9339028


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Type
Discharge & Liquid Line
Suction End Style
Sealing Washer
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55756
Zoro #
G9339028
UPC #
96361557567
Country of Origin
Unknown

Dimensions

Suction End Size
No. 8
Switch Port Size
3/8" - 24

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Type
Discharge & Liquid Line
Suction End Style
Sealing Washer
O-Ring C Quantity
1
O-Ring A Quantity
1
O-Ring B Quantity
1
Refrigerant Type
R134a
Discharge End Type
Block
Switch Port Quantity
1
Bracket
w/ Bracket
O-Ring D Quantity
1
Switch Service Port
w/ Switch Port
Suction End Type
Flange
Liquid Line Style
Block
System Pressure
High Pressure

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.