
Dodge Dakota 99-98 Hose Assembly, 56516
Mfr # 56516
Zoro # G9349379
product price: $74.75
/eaKey Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-rings Included
Included
O-Ring D Quantity
1
Manifold
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56516
Zoro #
G9349379
UPC #
96361565166
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-rings Included
Included
O-Ring D Quantity
1
Manifold
Yes
Refrigerant Type
R134a
Discharge End
0.500 in
Discharge End Type
Female Springlock
O-Ring C Quantity
3
Bracket
w/o Bracket
O-Ring A Quantity
1
Discharge End Style
Female Springlock
Suction End
0.625 in
O-Ring B Quantity
3
Suction End Type
Male Springlock
Switch Service Port
w/ Switch Port
Suction End Style
Male Springlock
O-Ring E Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.